- 3.463 in Inner Diameter
- 1.141 in Cone Width
| I.D. | 3.463 in, 87.96 mm |
| Finish | Uncoated |
| Total Width | 1.141 in, 28.971 mm |
| Cone Type | Single Cone |
| Material | 8620 Steel |
| Precision Rating | Class 2 |
| Type | Cone |
| Compatible Cup | 42584, 42586 |
| Inch/Metric | Inch |
| Fillet Radius | 0.12 in, 3 mm |
| Shaft Fillet Radius [Max] | 0.120 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Tolerance | Standard |
| No. of Rows | Single Row |
| Cone Width | 1.141 in, 28.971 mm |
| Enclosure | Open |
| Cup Width | N/A |
| Cage Material | 8620 Steel |
| Series | Tyson® |
| Bearing Type | Single Cone |
| Style | Tapered Roller Bearing |
| O.D. | N/A |
| Outside Ring Shape | Non-Flanged |
| Weight | 3.1 LB |
| EAN or UPC | 637400533373 |

