- 2 in Inner Diameter
- 1.154 in Cone Width
| Cone Width | 1.154 in, 29.317 mm |
| Series | Tyson® |
| Cone Type | Single Cone |
| Material | 8620 Steel |
| O.D. | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Inch/Metric | Inch |
| Compatible Cup | 453A, 453X |
| Shaft Fillet Radius [Max] | 0.030 in |
| Origin | Cones |
| Bore Type | Round Bore |
| No. of Rows | Single Row |
| Bearing Type | Single Cone |
| Total Width | 1.154 in, 29.317 mm |
| Finish | Uncoated |
| Fillet Radius | 0.03 in, 0.8 mm |
| Type | Cone |
| Precision Rating | Class 2 |
| I.D. | 2 in, 50.8 mm |
| Outside Ring Shape | Non-Flanged |
| Cage Material | 8620 Steel |
| Cup Width | N/A |
| Style | Tapered Roller Bearing |
| Weight | 1.8 LB |
| EAN or UPC | 637400533458 |

