- 0.5 in Inner Diameter
- 1.125 in Outer Diameter
- Carbon Steel Grade 200 Material
| Enclosure | Open |
| No. of Rows | Single |
| Style | Unground |
| RPM [Max] | 1000 rpm |
| Series | Nice® |
| Outside Ring Width | 0.422 in, 10.719 mm |
| Inside Ring Width | 0.312 in, 7.925 mm |
| Fillet Radius | 0.141 in, 3.581 mm |
| Bore Shape | Round |
| Dynamic Load Rating | 190 lbf |
| Type | Angular Contact Unground Ball Bearing |
| Internal Clearance | C0 |
| Total Width | 0.422 in, 10.719 mm |
| Finish | Uncoated |
| I.D. | 0.5 in, 12.7 mm |
| O.D. | 1.125 in, 28.575 mm |
| Material | Carbon Steel Grade 200 |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 300 ⁰F |
| Filling Slot | Single Row Non-Fill Slot |
| Outside Ring Shape | Flat |
| Weight | 0.06 LB |
| EAN or UPC | 637400409838 |

