- 1 in Inner Diameter
- 2.047 in Outer Diameter
- Carbon Steel Grade 200 Material
| I.D. | 1 in, 25.4 mm |
| Material | Carbon Steel Grade 200 |
| Total Width | 0.609 in, 15.469 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Enclosure | Open |
| No. of Rows | Single |
| Inside Ring Width | 0.547 in, 13.894 mm |
| Outside Ring Shape | Flat |
| Type | Angular Contact Unground Ball Bearing |
| RPM [Max] | 1000 rpm |
| Fillet Radius | 0.219 in, 5.563 mm |
| Dynamic Load Rating | 573 lbf |
| Operating Temperature [Max] | 300 ⁰F |
| Internal Clearance | C0 |
| Series | Nice® |
| O.D. | 2.047 in, 51.994 mm |
| Finish | Uncoated |
| Bore Shape | Round |
| Outside Ring Width | 0.609 in, 15.469 mm |
| Inch/Metric | Inch |
| Style | Unground |
| Weight | 0.25 LB |
| EAN or UPC | 637400409890 |

