- 1 in Inner Diameter
- 2 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Radial Ball Bearing |
| Internal Clearance | C0 |
| Outside Ring Width | 0.572 in, 14.53 mm |
| RPM [Max] | 1200 rpm |
| Series | Nice® |
| Enclosure | Open |
| Total Width | 0.718 in, 18.24 mm |
| Flange Diameter | 2.125 in, 53.98 mm |
| Cage Material | No Cage |
| Finish | Uncoated |
| Inside Ring Width | 0.718 in, 18.24 mm |
| O.D. | 2 in, 50.8 mm |
| Bore Shape | Round |
| Dynamic Load Rating | 757 lbf |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Flanged |
| Filling Slot | Single Row Non-Fill Slot |
| Inch/Metric | Inch |
| Precision Rating | Unground |
| Operating Temperature [Max] | 300 ⁰F |
| I.D. | 1 in, 25.4 mm |
| Style | Unground, Single Row, Flanged |
| No. of Rows | Single |
| Weight | 0.3 LB |
| EAN or UPC | 637400409999 |

