- 0.5 in Inner Diameter
- 1.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Width | 0.385 in, 9.78 mm |
| Flange Diameter | 1.25 in, 31.75 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Type | Radial Ball Bearing |
| Precision Rating | Unground |
| Outside Ring Shape | Flanged |
| Internal Clearance | C0 |
| I.D. | 0.5 in, 12.7 mm |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Style | Unground, Single Row, Flanged |
| RPM [Max] | 1200 rpm |
| O.D. | 1.125 in, 28.58 mm |
| Cage Material | No Cage |
| Operating Temperature [Max] | 300 ⁰F |
| Dynamic Load Rating | 200 lbf |
| Enclosure | Open |
| Total Width | 0.437 in, 11.1 mm |
| Finish | Uncoated |
| No. of Rows | Single |
| Series | Nice® |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Bore Shape | Round |
| Weight | 0.068 LB |
| EAN or UPC | 637400410001 |

