- 2.25 in Inner Diameter
- 4.875 in Outer Diameter
- 1.444 in Cone Width
- 1.188 in Cup Width
| Material | 8620 Steel |
| Outside Ring Shape | Non-Flanged |
| Finish | Uncoated |
| Cage Material | 8620 Steel |
| O.D. | 4.875 in, 123.825 mm |
| Precision Rating | Class 2 |
| Fillet Radius | 0.14 in, 3.5 mm |
| Cup Width | 1.188 in, 30.162 mm |
| I.D. | 2.25 in, 57.15 mm |
| Series | Tyson® |
| Cone Width | 1.444 in, 36.678 mm |
| No. of Rows | Single Row |
| Inch/Metric | Inch |
| Style | Tapered Roller Bearing |
| Total Width | 1.5 in, 38.1 mm |
| Type | Cup & Cone Set |
| Weight | 4.71 LB |
| EAN or UPC | 637400539276 |

