- 2.875 in Inner Diameter
- 5 in Outer Diameter
- 1.424 in Cone Width
- 1.125 in Cup Width
- 0.14 in Fillet Radius
| Cone Width | 1.424 in, 36.17 mm |
| Precision Rating | Class 2 |
| Cage Material | 8620 Steel |
| No. of Rows | Single Row |
| Finish | Uncoated |
| Fillet Radius | 0.14 in, 3.5 mm |
| Total Width | 1.438 in, 36.512 mm |
| Outside Ring Shape | Non-Flanged |
| O.D. | 5 in, 127 mm |
| Cup Width | 1.125 in, 28.575 mm |
| Series | Tyson® |
| Inch/Metric | Inch |
| I.D. | 2.875 in, 73.025 mm |
| Material | 8620 Steel |
| Style | Tapered Roller Bearing |
| Weight | 3.91 LB |
| EAN or UPC | 637400543921 |

