- 3 in Inner Diameter
- 1.815 in Cone Width
| Fillet Radius | 0.14 in, 3.5 mm |
| Cup Width | N/A |
| Style | Tapered Roller Bearing |
| Cone Width | 1.815 in, 46.1 mm |
| O.D. | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| I.D. | 3 in, 76.2 mm |
| Series | Tyson® |
| Cage Material | 8620 Steel |
| Finish | Uncoated |
| No. of Rows | Single Row |
| Material | 8620 Steel |
| Precision Rating | Class 2 |
| Origin | Cones |
| Type | Cone |
| Enclosure | Open |
| Compatible Cup | 5735 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Total Width | 1.815 in, 46.1 mm |
| Inch/Metric | Inch |
| Outside Ring Shape | Non-Flanged |
| Weight | 4.05 LB |
| EAN or UPC | 637400533908 |

