- 3.25 in Inner Diameter
- 5.512 in Outer Diameter
- 1.421 in Cone Width
- 1.125 in Cup Width
- 0.27 in Fillet Radius
| No. of Rows | Single Row |
| Cage Material | 8620 Steel |
| I.D. | 3.25 in, 82.55 mm |
| Series | Tyson® |
| Inch/Metric | Inch |
| Cone Width | 1.421 in, 36.098 mm |
| Total Width | 1.438 in, 36.512 mm |
| Finish | Uncoated |
| Style | Tapered Roller Bearing |
| Material | 8620 Steel |
| Precision Rating | Class 2 |
| Cup Width | 1.125 in, 28.575 mm |
| O.D. | 5.512 in, 139.992 mm |
| Outside Ring Shape | Non-Flanged |
| Fillet Radius | 0.27 in, 6.8 mm |
| Weight | 4.7 LB |
| EAN or UPC | 637400540074 |

