- 0.5 in Inner Diameter
- 1.375 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 300 ⁰F |
| Total Width | 0.546 in, 13.87 mm |
| No. of Rows | Single |
| RPM [Max] | 1200 rpm |
| Internal Clearance | C0 |
| I.D. | 0.5 in, 12.7 mm |
| Style | Unground, Single Row, Flanged |
| Outside Ring Shape | Flanged |
| O.D. | 1.375 in, 34.93 mm |
| Finish | Uncoated |
| Outside Ring Width | 0.463 in, 11.76 mm |
| Precision Rating | Unground |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Cage Material | No Cage |
| Flange Diameter | 1.5 in, 38.1 mm |
| Enclosure | Open |
| Inside Ring Width | 0.546 in, 13.87 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Dynamic Load Rating | 375 lbf |
| Series | Nice® |
| Type | Radial Ball Bearing |
| Bore Shape | Round |
| Weight | 0.12 LB |
| EAN or UPC | 637400410049 |

