- 0.75 in Inner Diameter
- 1.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Cage Material | No Cage |
| Enclosure | Open |
| RPM [Max] | 1200 rpm |
| Outside Ring Shape | Flanged |
| Internal Clearance | C0 |
| Dynamic Load Rating | 625 lbf |
| Style | Unground, Single Row, Flanged |
| Flange Diameter | 1.875 in, 47.63 mm |
| O.D. | 1.75 in, 44.45 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Outside Ring Width | 0.595 in, 15.11 mm |
| Filling Slot | Single Row Non-Fill Slot |
| No. of Rows | Single |
| Material | 52100 Bearing Quality Steel |
| Total Width | 0.687 in, 17.45 mm |
| Precision Rating | Unground |
| Type | Radial Ball Bearing |
| Series | Nice® |
| Inside Ring Width | 0.687 in, 17.45 mm |
| Bore Shape | Round |
| I.D. | 0.75 in, 19.05 mm |
| Inch/Metric | Inch |
| Finish | Uncoated |
| Weight | 0.28 LB |
| EAN or UPC | 637400410070 |

