- 3.625 in Inner Diameter
- 6 in Outer Diameter
- 1.43 in Cone Width
- 1.188 in Cup Width
- 0.25 in Fillet Radius
| Precision Rating | Class 2 |
| Series | Tyson® |
| Style | Tapered Roller Bearing |
| Cone Width | 1.43 in, 36.322 mm |
| Finish | Uncoated |
| Cage Material | 8620 Steel |
| Cup Width | 1.188 in, 30.162 mm |
| Material | 8620 Steel |
| Total Width | 1.563 in, 39.688 mm |
| No. of Rows | Single Row |
| Inch/Metric | Inch |
| Outside Ring Shape | Non-Flanged |
| O.D. | 6 in, 152.4 mm |
| Fillet Radius | 0.25 in, 6.4 mm |
| I.D. | 3.625 in, 92.075 mm |
| Weight | 5.79 LB |
| EAN or UPC | 637400538385 |

