- 0.313 in Inner Diameter
- 0.815 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Enclosure | Open |
| RPM [Max] | 100 rpm |
| Series | RBC® |
| Dynamic Load Rating | 4070 lbf |
| Origin | Airframe Needle |
| Finish | Cadmium |
| Bearing Design | Airframe Bearing |
| No. of Rows | Single |
| O.D. | 0.815 in, 20.638 mm |
| Style | Needle Roller |
| Static Load Rating | 4070 lbf, 18104.255 N |
| End Type | Open End |
| Operating Temperature [Max] | 250 ⁰F |
| Total Width | 0.437 in, 11.100 mm |
| Inch/Metric | Inch |
| Bore Shape | Round |
| Type | Track Type |
| Lubrication Type | Hole On Outer Ring |
| I.D. | 0.313 in, 7.938 mm |
| Fillet Radius | 0.022 in, 0.559 mm |
| Material | 52100 Bearing Quality Steel |
| Weight | 0.057 LB |
| EAN or UPC | 637400593759 |

