- 0.4 in Inner Diameter
- 0.844 in Outer Diameter
- Case Hardened Carbon Steel Material
| Series | Nice® |
| Style | Unground Thrust Bearing |
| Operating Temperature [Max] | 300 ⁰F |
| O.D. | 0.844 in, 26.59 mm |
| Inch/Metric | Inch |
| Outside Ring Shape | Flat |
| Enclosure | Banded |
| Thrust Direction | Single Direction |
| Precision Rating | Unground |
| RPM [Max] | 1000 rpm |
| Bore Size [Shaft Washer] | 0.375 in, 9.53 mm |
| Outside Diameter [Shaft Washer] | 0.844 in, 26.59 mm |
| I.D. | 0.4 in, 10.16 mm |
| Material | Case Hardened Carbon Steel |
| Total Height | 0.359 in, 9.12 mm |
| Axial Dynamic Load Rating | 426 lbf |
| Type | Thrust |
| Weight | 0.055 LB |
| EAN or UPC | 637400410223 |

