Skip to content Skip to navigation menu
RBC Bearings6031/4VBF53

6031/4VBF53

600 Series® 0.525 in Banded Ball Bearing
Item #101156440
  • 0.525 in Inner Diameter
  • 1 in Outer Diameter
  • Case Hardened Carbon Steel Material
RBC Bearings6031/4VBF53
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.525 in Inner Diameter
  • 1 in Outer Diameter
  • Case Hardened Carbon Steel Material
Series Nice®
Style Unground Thrust Bearing
Enclosure Banded
Bore Size [Shaft Washer] 0.5 in, 12.7 mm
O.D. 1 in, 25.4 mm
Precision Rating Unground
Total Height 0.344 in, 8.74 mm
Type Thrust
Inch/Metric Inch
Axial Dynamic Load Rating 526 lbf
Material Case Hardened Carbon Steel
Outside Ring Shape Flat
Thrust Direction Single Direction
RPM [Max] 1000 rpm
Operating Temperature [Max] 300 ⁰F
I.D. 0.525 in, 13.34 mm
Outside Diameter [Shaft Washer] 1 in, 25.4 mm
Weight 0.04 LB
EAN or UPC 637400410308
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison