- 0.525 in Inner Diameter
- 1.265 in Outer Diameter
- Case Hardened Carbon Steel Material
| Axial Dynamic Load Rating | 780 lbf |
| Series | Nice® |
| RPM [Max] | 1000 rpm |
| Style | Unground Thrust Bearing |
| Bore Size [Shaft Washer] | 0.5 in, 12.7 mm |
| Enclosure | Banded |
| O.D. | 1.265 in, 32.15 mm |
| Inch/Metric | Inch |
| Thrust Direction | Single Direction |
| Type | Thrust |
| Precision Rating | Unground |
| Outside Ring Shape | Flat |
| I.D. | 0.525 in, 13.34 mm |
| Outside Diameter [Shaft Washer] | 1.265 in, 32.15 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Total Height | 0.437 in, 11.1 mm |
| Material | Case Hardened Carbon Steel |
| Weight | 0.09 LB |
| EAN or UPC | 637400410261 |

