- 0.656 in Inner Diameter
- 1.125 in Outer Diameter
- Case Hardened Carbon Steel Material
| Enclosure | Banded |
| Type | Thrust |
| I.D. | 0.656 in, 16.66 mm |
| O.D. | 1.125 in, 28.58 mm |
| Bore Size [Shaft Washer] | 0.625 in, 15.88 mm |
| Series | Nice® |
| Operating Temperature [Max] | 300 ⁰F |
| Axial Dynamic Load Rating | 858 lbf |
| Material | Case Hardened Carbon Steel |
| Total Height | 0.344 in, 8.74 mm |
| Outside Diameter [Shaft Washer] | 1.125 in, 28.58 mm |
| Outside Ring Shape | Flat |
| Inch/Metric | Inch |
| Thrust Direction | Single Direction |
| RPM [Max] | 1000 rpm |
| Precision Rating | Unground |
| Style | Unground Thrust Bearing |
| Weight | 0.04 LB |
| EAN or UPC | 637400410360 |

