- 0.656 in Inner Diameter
- 1.422 in Outer Diameter
- Case Hardened Carbon Steel Material
| Series | Nice® |
| Enclosure | Banded |
| Axial Dynamic Load Rating | 936 lbf |
| Material | Case Hardened Carbon Steel |
| Inch/Metric | Inch |
| Style | Unground Thrust Bearing |
| Bore Size [Shaft Washer] | 0.625 in, 15.88 mm |
| I.D. | 0.656 in, 16.66 mm |
| O.D. | 1.422 in, 36.12 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Precision Rating | Unground |
| Outside Diameter [Shaft Washer] | 1.422 in, 36.12 mm |
| Total Height | 0.453 in, 11.51 mm |
| Thrust Direction | Single Direction |
| Type | Thrust |
| Outside Ring Shape | Flat |
| RPM [Max] | 1000 rpm |
| Weight | 0.12 LB |
| EAN or UPC | 637400410445 |

