- 0.775 in Inner Diameter
- 1.656 in Outer Diameter
- Case Hardened Carbon Steel Material
| Enclosure | Banded |
| Material | Case Hardened Carbon Steel |
| Style | Unground Thrust Bearing |
| RPM [Max] | 1000 rpm |
| O.D. | 1.656 in, 42.07 mm |
| Outside Ring Shape | Flat |
| Type | Thrust |
| Thrust Direction | Single Direction |
| Operating Temperature [Max] | 300 ⁰F |
| Series | Nice® |
| Precision Rating | Unground |
| I.D. | 0.775 in, 19.69 mm |
| Inch/Metric | Inch |
| Bore Size [Shaft Washer] | 0.75 in, 19.05 mm |
| Axial Dynamic Load Rating | 1170 lbf |
| Total Height | 0.545 in, 13.84 mm |
| Outside Diameter [Shaft Washer] | 1.656 in, 42.07 mm |
| Weight | 0.19 LB |
| EAN or UPC | 637400410520 |

