- 1.031 in Inner Diameter
- 1.75 in Outer Diameter
- Case Hardened Carbon Steel Material
| Outside Diameter [Shaft Washer] | 1.75 in, 44.45 mm |
| Series | Nice® |
| Material | Case Hardened Carbon Steel |
| Total Height | 0.625 in, 15.88 mm |
| Outside Ring Shape | Flat |
| O.D. | 1.75 in, 44.45 mm |
| Operating Temperature [Max] | 300 ⁰F |
| I.D. | 1.031 in, 26.19 mm |
| Style | Unground Thrust Bearing |
| Axial Dynamic Load Rating | 1248 lbf |
| Enclosure | Banded |
| Thrust Direction | Single Direction |
| Type | Thrust |
| RPM [Max] | 1000 rpm |
| Inch/Metric | Inch |
| Precision Rating | Unground |
| Bore Size [Shaft Washer] | 1.016 in, 25.81 mm |
| Weight | 0.21 LB |
| EAN or UPC | 637400412302 |

