- 1.275 in Inner Diameter
- 2.344 in Outer Diameter
- Case Hardened Carbon Steel Material
| Inch/Metric | Inch |
| Bore Size [Shaft Washer] | 1.25 in, 31.75 mm |
| Type | Thrust |
| Material | Case Hardened Carbon Steel |
| O.D. | 2.344 in, 59.53 mm |
| Outside Diameter [Shaft Washer] | 2.344 in, 59.53 mm |
| I.D. | 1.275 in, 32.39 mm |
| Outside Ring Shape | Flat |
| Operating Temperature [Max] | 300 ⁰F |
| Precision Rating | Unground |
| Style | Unground Thrust Bearing |
| Axial Dynamic Load Rating | 1794 lbf |
| Thrust Direction | Single Direction |
| Series | Nice® |
| RPM [Max] | 1000 rpm |
| Total Height | 0.625 in, 15.88 mm |
| Enclosure | Banded |
| Weight | 0.4 LB |
| EAN or UPC | 637400412388 |

