- 3 in Inner Diameter
- 5.875 in Outer Diameter
- 2.135 in Cone Width
- 1.75 in Cup Width
- 0.38 in Fillet Radius
| Cone Width | 2.135 in, 54.229 mm |
| Fillet Radius | 0.38 in, 9.7 mm |
| Outside Ring Shape | Non-Flanged |
| Cage Material | 8620 Steel |
| Series | Tyson® |
| Precision Rating | Class 2 |
| O.D. | 5.875 in, 149.225 mm |
| Material | 8620 Steel |
| Total Width | 2.125 in, 53.975 mm |
| Style | Tapered Roller Bearing |
| Inch/Metric | Inch |
| I.D. | 3 in, 76.2 mm |
| No. of Rows | Single Row |
| Cup Width | 1.75 in, 44.45 mm |
| Finish | Uncoated |
| Weight | 9.27 LB |
| EAN or UPC | 637400543945 |

