- 4 in Inner Diameter
- 4.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Bore Shape | Round |
| Type | Track Type |
| No. of Rows | Single |
| Inch/Metric | Inch |
| RPM [Max] | 100 rpm |
| Style | Needle Roller |
| O.D. | 4.875 in, 123.825 mm |
| Static Load Rating | 109000 lbf, 484855.98 N |
| Material | 52100 Bearing Quality Steel |
| Lubrication Type | Hole On Outer Ring |
| Enclosure | Open |
| Dynamic Load Rating | 109000 lbf |
| Total Width | 1.25 in, 31.75 mm |
| Finish | Cadmium |
| I.D. | 4 in, 101.6 mm |
| Fillet Radius | 0.044 in, 1.118 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Series | RBC® |
| Weight | 1.99 LB |
| EAN or UPC | 637400338336 |

