- 5.75 in Outer Diameter
- 1.25 in Cup Width
| No. of Rows | Single Row |
| Cup Width | 1.25 in, 31.75 mm |
| Fillet Radius | 0.13 in, 3.3 mm |
| O.D. | 5.75 in, 146.05 mm |
| Inch/Metric | Inch |
| Style | Tapered Roller Bearing |
| Origin | Cups |
| Outside Ring Shape | Non-Flanged |
| Cup Type | Single Cup |
| Type | Cup |
| Series | Tyson® |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Total Width | 1.25 in, 31.75 mm |
| Cone Width | N/A |
| I.D. | N/A |
| Cage Material | 8620 Steel |
| O.D. Type | Straight |
| Precision Rating | Class 2 |
| Finish | Uncoated |
| Tolerance | Standard |
| Material | 8620 Steel |
| Weight | 1.95 LB |
| EAN or UPC | 637400534172 |

