- 3.75 in Inner Diameter
- 1.625 in Cone Width
| Enclosure | Open |
| Cage Material | 8620 Steel |
| O.D. | N/A |
| Compatible Cup | 672 |
| Type | Cone |
| Cone Width | 1.625 in, 41.275 mm |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 3.75 in, 95.25 mm |
| Bearing Type | Single Cone |
| Origin | Cones |
| Finish | Uncoated |
| Total Width | 1.625 in, 41.275 mm |
| Precision Rating | Class 2 |
| Style | Tapered Roller Bearing |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Series | Tyson® |
| Material | 8620 Steel |
| Tolerance | Standard |
| Inch/Metric | Inch |
| Fillet Radius | 0.14 in, 3.5 mm |
| Cup Width | N/A |
| No. of Rows | Single Row |
| Outside Ring Shape | Non-Flanged |
| Weight | 5.41 LB |
| EAN or UPC | 637400534332 |

