- 0.375 in Inner Diameter
- 1.063 in Outer Diameter
- 52100 Bearing Quality Steel Material
| No. of Rows | Double |
| Cage Material | Cageless |
| I.D. | 0.375 in, 9.525 mm |
| Series | RBC® |
| O.D. | 1.063 in, 26.988 mm |
| Total Width | 0.5 in, 12.7 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Operating Temperature [Max] | 250 ⁰F |
| Style | Needle Roller |
| Origin | Airframe Needle |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Type | Track Type |
| Inch/Metric | Inch |
| Enclosure | Open |
| Lubrication Type | Hole On Inner Ring |
| Outer Ring Width | 3/8 in |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Bore Shape | Round |
| Bearing Design | Airframe Bearing |
| RPM [Max] | 100 rpm |
| Self Aligning | No |
| Material | 52100 Bearing Quality Steel |
| Fillet Radius | 0.022 in, 0.559 mm |
| End Type | Open End |
| Finish | Cadmium |
| Static Load Rating | 3600 lbf, 16013.592 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 3600 lbf |
| Weight | 0.098 LB |
| EAN or UPC | 637400593964 |

