- 0.376 in Inner Diameter
- 1.25 in Outer Diameter
- Hardened Steel Material
| Enclosure | Open |
| Outside Ring Shape | Straight |
| O.D. | 1.25 in, 31.75 mm |
| Series | Nice® |
| Outside Ring Width | 0.625 in, 15.88 mm |
| Total Width | 0.625 in, 15.88 mm |
| No. of Rows | Single |
| Type | Ball Bearing |
| Inch/Metric | Inch |
| Filling Slot | Single Row Non-Fill Slot |
| Material | Hardened Steel |
| I.D. | 0.376 in, 9.55 mm |
| Cage Material | No Cage |
| Bore Shape | Round |
| Finish | Steel |
| Weight | 0.165 LB |
| EAN or UPC | 637400735661 |

