- 0.472 in Inner Diameter
- 1.26 in Outer Diameter
- 52100 Bearing Quality Steel Material
- 0.394 in Outside Ring Width
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7699198 |
| Enclosure | Open |
| Outside Ring Width | 0.394 in, 10 mm |
| Precision Level | Standard (ABEC 1) |
| Outside Ring Shape | Straight |
| Locking Device | No Locking Device |
| Internal Clearance | C2 |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Inch/Metric | Inch |
| Cage Type | Plastic |
| Rows of Balls | Single |
| O.D. | 1.26 in, 31.999 mm |
| Width | 10.000 mm |
| Inside Ring Width | 0.394 in, 10 mm |
| Contact Angle | 20° |
| Bore Shape | Round |
| Bore Type | Round Bore |
| Dynamic Load Rating | 1650 lbf |
| Snap Ring | No Snap Ring |
| Finish | Steel |
| Radial Internal Clearance | Normal |
| Style | Mertic Ball Bearing |
| O.D. Type | Straight |
| Seal Material | None |
| Inner Ring Width | 10 mm |
| Capacity | Standard Capacity |
| Static Load Rating | 660 lbf, 2936 N |
| Type | Light Duty |
| Outer Ring Width | 10 mm |
| Precision Rating | ABEC 1 |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Cage Material | Nylon |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| I.D. | 0.472 in, 31.999 mm |
| Preload Level | None |
| Total Width | 0.394 in, 10 mm |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Filling Slot | Single Row Non-Fill Slot |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating [Max] | 630 lbf |
| Fillet Radius | 0.024 in, 0.61 mm |
| Weight | 0.08 LB |
| EAN or UPC | 637400594244 |

