- 0.472 in Inner Diameter
- 1.26 in Outer Diameter
- 52100 Bearing Quality Steel Material
- 0.394 in Outside Ring Width
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| Cage Type | Plastic |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Precision Rating | ABEC 1 |
| Internal Design | Universal Mounting |
| Precision | Standard |
| Outside Ring Shape | Straight |
| Style | Mertic Ball Bearing |
| Dynamic Load Rating | 1650 lbf |
| Locking Device | No Locking Device |
| Type | Light Duty |
| Filling Slot | Single Row Non-Fill Slot |
| Capacity | Standard Capacity |
| Seal Material | None |
| Inside Ring Width | 0.394 in, 10 mm |
| Static Load Rating | 660 lbf, 2936 N |
| Width | 10.000 mm |
| Material | 52100 Bearing Quality Steel |
| Internal Clearance | C2 |
| Preload Level | None |
| Cage Material | Nylon |
| Rows of Balls | Single |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 630 lbf |
| Finish | Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 10 mm |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Inch |
| Ball Material | Steel |
| Origin | Single Row Angular Contact |
| No. of Rows | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 20° |
| Bore Shape | Round |
| icNumber | 7699198 |
| O.D. Type | Straight |
| Total Width | 0.394 in, 10 mm |
| Seal Type | Unsealed |
| O.D. | 1.26 in, 31.999 mm |
| Outside Ring Width | 0.394 in, 10 mm |
| Outer Ring Width | 10 mm |
| I.D. | 0.472 in, 31.999 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.024 in, 0.61 mm |
| Weight | 0.08 LB |
| EAN or UPC | 637400594268 |

