RBC Bearings
72188CVQ273
Tyson® Series Single Row 1.875 in ID Tapered Roller Bearing Cone
Item #104413842
- 1.875 in Inner Diameter
- 1.291 in Cone Width
| Type | Cone |
| Finish | Uncoated |
| Cone Width | 1.291 in, 32.791 mm |
| Series | Tyson® |
| Material | 8620 Steel |
| Style | Tapered Roller Bearing |
| Cage Material | 8620 Steel |
| I.D. | 1.875 in, 47.625 mm |
| Inch/Metric | Inch |
| Precision Rating | Class 2 |
| Compatible Cup | 72487 |
| Fillet Radius | 0.03 in, 0.8 mm |
| No. of Rows | Single Row |
| Outside Ring Shape | Non-Flanged |
| Total Width | 1.291 in, 32.791 mm |
| Weight | 3.26 LB |
| EAN or UPC | 637400534356 |
