RBC Bearings
72212C/VQ273
Tyson® Series Single Row 2.125 in ID Tapered Roller Bearing Cone
Item #104414338
- 2.125 in Inner Diameter
- 1.291 in Cone Width
| Series | Tyson® |
| Precision Rating | Class 2 |
| I.D. | 2.125 in, 53.975 mm |
| Fillet Radius | 0.14 in, 3.5 mm |
| Cage Material | 8620 Steel |
| Material | 8620 Steel |
| No. of Rows | Single Row |
| Style | Tapered Roller Bearing |
| Total Width | 1.291 in, 32.791 mm |
| Cone Width | 1.291 in, 32.791 mm |
| Finish | Uncoated |
| Inch/Metric | Inch |
| Compatible Cup | 72487 |
| Origin | Cones |
| Type | Cone |
| Outside Ring Shape | Non-Flanged |
| Weight | 2.97 LB |
| EAN or UPC | 637400534370 |
