- 4.875 in Outer Diameter
- 1 in Cup Width
| Outside Ring Shape | Non-Flanged |
| Cup Width | 1 in, 25.4 mm |
| Type | Cup |
| Total Width | 1 in, 25.4 mm |
| O.D. | 4.875 in, 123.825 mm |
| Cage Material | 8620 Steel |
| Series | Tyson® |
| Material | 8620 Steel |
| Precision Rating | Class 2 |
| Inch/Metric | Inch |
| Finish | Uncoated |
| Origin | Cups |
| No. of Rows | Single Row |
| Style | Tapered Roller Bearing |
| Fillet Radius | 0.13 in, 3.3 mm |
| Weight | 1.72 LB |
| EAN or UPC | 637400534400 |

