- 0.625 in Inner Diameter
- 1.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| I.D. | 0.625 in, 15.88 mm |
| Outside Ring Width | 0.5 in, 12.7 mm |
| O.D. | 1.625 in, 41.28 mm |
| No. of Rows | Single |
| Type | Radial Ball Bearing |
| Outside Ring Shape | Flat |
| Style | Steel |
| Cage Material | Nylon |
| Bore Shape | Hex |
| Series | Nice® |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Double Sealed |
| Total Width | 0.5 in, 12.7 mm |
| Inch/Metric | Inch |
| Filling Slot | Single Row Non-Fill Slot |
| Weight | 0.18 LB |
| EAN or UPC | 637400297565 |

