- 0.995 in Roller Width
- 0.75 in Inner Diameter
- 2.25 in Outer Diameter
| Inch/Metric | Inch |
| O.D. | 2.25 in, 57.15 mm |
| Static Load Rating | 9500 lbf, 42258.09 N |
| No. of Rows | Single |
| Material | Steel |
| Type | Mast Guide/Carraige Rollers |
| Bearing Type | Mast Guide/Carraige Rollers |
| Inside Ring Width | 0.963 in, 24.46 mm |
| Roller Width | 0.995 in, 25.273 mm |
| Outside Ring Shape | Rounded |
| I.D. | 0.75 in, 19.05 mm |
| Dynamic Load Rating | 8500 lbf |
| Weight | 1.23 LB |
| EAN or UPC | 637400013325 |

