- 0.812 in Roller Width
- 0.787 in Inner Diameter
- 2.25 in Outer Diameter
| Inside Ring Width | 0.774 in, 19.66 mm |
| Outside Ring Shape | Rounded |
| O.D. | 2.25 in, 57.15 mm |
| Static Load Rating | 6000 lbf, 26689.32 N |
| No. of Rows | Single |
| Material | Steel |
| Roller Width | 0.812 in, 20.625 mm |
| I.D. | 0.787 in, 20 mm |
| Inch/Metric | Inch |
| Dynamic Load Rating | 5900 lbf |
| Bearing Type | Mast Guide/Carraige Rollers |
| Type | Mast Guide/Carraige Rollers |
| Weight | 0.688 LB |
| EAN or UPC | 637400013356 |

