- 0.906 in Roller Width
- 1.574 in Inner Diameter
- 4.057 in Outer Diameter
| I.D. | 1.574 in, 39.988 mm |
| Dynamic Load Rating | 14200 lbf |
| Bearing Type | Toothless Sprockets |
| Type | Mast Guide/Carraige Rollers |
| O.D. | 4.057 in, 103.048 mm |
| Outside Ring Shape | Flat |
| Inside Ring Width | 0.906 in, 23 mm |
| Roller Width | 0.906 in, 23 mm |
| Material | Steel |
| No. of Rows | Single |
| Inch/Metric | Inch |
| Weight | 2.09 LB |
| EAN or UPC | 637400013370 |

