- 1 in Roller Width
- 1.25 in Inner Diameter
- 3.25 in Outer Diameter
| Total Width | 1 in |
| Static Load Rating | 15300 lbf, 68057.766 N |
| Inside Ring Width | 1 in, 25.4 mm |
| Finish | Steel |
| Bearing Type | Mast Guide/Carraige Rollers |
| O.D. | 3.25 in, 82.55 mm |
| No. of Rows | Single |
| Roller Width | 1 in, 25.4 mm |
| Dynamic Load Rating | 11700 lbf |
| I.D. | 1.25 in, 31.75 mm |
| Inch/Metric | Inch |
| Material | Steel |
| Type | Mast Guide/Carraige Rollers |
| Outside Ring Shape | Rounded |
| Style | Mast Guide |
| Weight | 1.79 LB |
| EAN or UPC | 637400013387 |

