- 0.69 in Roller Width
- 1.378 in Inner Diameter
- 3.174 in Outer Diameter
| Outside Ring Shape | Flat |
| Inch/Metric | Inch |
| Material | Steel |
| I.D. | 1.378 in, 34.989 mm |
| Roller Width | 0.69 in, 17.526 mm |
| No. of Rows | Single |
| Type | Mast Guide/Carraige Rollers |
| O.D. | 3.174 in, 80.62 mm |
| Dynamic Load Rating | 10500 lbf |
| Bearing Type | Toothless Sprockets |
| Inside Ring Width | 0.69 in, 17.526 mm |
| Weight | 1.79 LB |
| EAN or UPC | 637400013400 |

