RBC Bearings
74797
52100 Bearing Quality Steel 1.75 in ID Mast Guide and Carriage Roller
Item #101515160
- 1.75 in Roller Width
- 1.75 in Inner Diameter
- 3.728 in Outer Diameter
| Outside Ring Shape | Double Flanged |
| Dynamic Load Rating | 27000 lbf |
| Bearing Type | Chain Sheave |
| I.D. | 1.75 in, 44.437 mm |
| Enclosure | Open |
| O.D. | 3.728 in, 94.691 mm |
| Roller Width | 1.75 in, 44.45 mm |
| No. of Rows | Single |
| Type | Mast Guide/Carraige Rollers |
| Inside Ring Width | 1.563 in, 39.688 mm |
| Static Load Rating | 32500 lbf, 144567.15 N |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Weight | 3.35 LB |
| EAN or UPC | 637400013431 |
