- 0.989 in Roller Width
- 1.772 in Inner Diameter
- 4.683 in Outer Diameter
| I.D. | 1.772 in, 45.001 mm |
| Roller Width | 0.989 in, 25.121 mm |
| Dynamic Load Rating | 13900 lbf |
| Material | Steel |
| Bearing Type | Toothless Sprockets |
| Static Load Rating | 18000 lbf, 80067.96 N |
| Inch/Metric | Inch |
| Inside Ring Width | 0.989 in, 25.12 mm |
| Outside Ring Shape | Flat |
| Type | Mast Guide/Carraige Rollers |
| No. of Rows | Single |
| O.D. | 4.683 in, 118.948 mm |
| Weight | 3.281 LB |
| EAN or UPC | 637400013448 |

