- 1.28 in Roller Width
- 2 in Inner Diameter
- 4.068 in Outer Diameter
| Inch/Metric | Inch |
| Type | Mast Guide/Carraige Rollers |
| I.D. | 2 in, 50.8 mm |
| Static Load Rating | 24900 lbf, 110760.678 N |
| Inside Ring Width | 1.342 in, 34.087 mm |
| O.D. | 4.068 in, 103.315 mm |
| Roller Width | 1.28 in, 32.512 mm |
| Dynamic Load Rating | 19200 lbf |
| Bearing Type | Mast Guide/Carraige Rollers |
| Outside Ring Shape | Rounded |
| Material | Steel |
| No. of Rows | Single |
| Weight | 2.934 LB |
| EAN or UPC | 637400013455 |

