- 1.13 in Roller Width
- 1.772 in Inner Diameter
- 3.755 in Outer Diameter
| Bearing Type | Toothless Sprockets |
| Type | Mast Guide/Carraige Rollers |
| I.D. | 1.772 in, 45.001 mm |
| Roller Width | 1.13 in, 28.702 mm |
| Dynamic Load Rating | 15200 lbf |
| Material | Steel |
| Outside Ring Shape | Flat |
| No. of Rows | Single |
| Static Load Rating | 24700 lbf, 109871.034 N |
| O.D. | 3.755 in, 95.377 mm |
| Inside Ring Width | 1.13 in, 28.702 mm |
| Inch/Metric | Inch |
| Weight | 1.99 LB |
| EAN or UPC | 637400013486 |

