- 0.489 in Roller Width
- 0.75 in Inner Diameter
- 1.86 in Outer Diameter
| Inside Ring Width | 0.55 in, 13.97 mm |
| O.D. | 1.86 in, 47.244 mm |
| Material | Steel |
| No. of Rows | Single |
| I.D. | 0.75 in, 19.05 mm |
| Roller Width | 0.489 in, 12.421 mm |
| Outside Ring Shape | Rounded |
| Inch/Metric | Inch |
| Type | Mast Guide/Carraige Rollers |
| Bearing Type | Mast Guide/Carraige Rollers |
| Dynamic Load Rating | 5100 lbf |
| Static Load Rating | 4900 lbf, 21796.278 N |
| Weight | 2.39 LB |
| EAN or UPC | 637400013530 |

