- 6.375 in Outer Diameter
- 1.5 in Cup Width
| O.D. Type | Straight |
| No. of Rows | Single Row |
| Finish | Uncoated |
| Bearing Type | Single Cup |
| Total Width | 1.5 in, 38.1 mm |
| Cone Width | N/A |
| O.D. | 6.375 in, 161.925 mm |
| Fillet Radius | 0.13 in, 3.3 mm |
| Inch/Metric | Inch |
| Origin | Cups |
| Tolerance | Standard |
| Style | Tapered Roller Bearing |
| Cup Type | Single Cup |
| I.D. | N/A |
| Precision Rating | Class 2 |
| Type | Cup |
| Material | 8620 Steel |
| Cup Width | 1.5 in, 38.1 mm |
| Series | Tyson® |
| Outside Ring Shape | Non-Flanged |
| Cage Material | 8620 Steel |
| Enclosure | N/A |
| Weight | 3.5 LB |
| EAN or UPC | 637400534479 |

