- 0.812 in Roller Width
- 0.75 in Inner Diameter
- 2.25 in Outer Diameter
| Dynamic Load Rating | 5300 lbf |
| Type | Mast Guide/Carraige Rollers |
| Material | Steel |
| Bearing Type | Mast Guide/Carraige Rollers |
| O.D. | 2.25 in, 57.15 mm |
| Inside Ring Width | 1.402 in, 35.611 mm |
| Inch/Metric | Inch |
| Roller Width | 0.812 in, 20.625 mm |
| Outside Ring Shape | Rounded |
| No. of Rows | Single |
| I.D. | 0.75 in, 19.05 mm |
| Static Load Rating | 5300 lbf, 23575.566 N |
| Weight | 2.39 LB |
| EAN or UPC | 637400013547 |

