RBC Bearings
7610DLGTNTG18
7600 Series™ 0.625 in Double Sealed Single Row Ball Bearing
Item #101156282
- 0.625 in Inner Diameter
- 1.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Fillet Radius | 0.035 in, 0.89 mm |
| Finish | Chrome Steel |
| Enclosure | Double Sealed |
| Series | Nice® |
| Operating Temperature [Max] | 300 ⁰F |
| No. of Rows | Single |
| Material | 52100 Bearing Quality Steel |
| Style | Precision Ground, Heavy Duty, Snap Ring |
| Inch/Metric | Inch |
| Outside Ring Shape | Straight With Snap Ring Groove |
| Total Width | 1.092 in, 27.74 mm |
| Dynamic Load Rating | 2595 lbf |
| Filling Slot | Single Row Non-Fill Slot |
| Internal Clearance | C0 |
| Outside Ring Width | 0.625 in, 15.88 mm |
| Cage Material | Nylon |
| O.D. | 1.75 in, 44.45 mm |
| Inside Ring Width | 1.092 in, 27.74 mm |
| I.D. | 0.625 in, 15.88 mm |
| Type | Ball Bearing |
| Bore Shape | Round |
| Static Load Rating | 1025 lbf, 4559 N |
| RPM [Max] | 5000 rpm |
| Weight | 0.32 LB |
| EAN or UPC | 637400292805 |
