- 0.635 in Inner Diameter
- 1.575 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inside Ring Width | 0.715 in, 18.16 mm |
| Total Width | 0.72 in, 18.29 mm |
| Cage Material | Nylon |
| Finish | Steel |
| Enclosure | Double Sealed |
| Material | 52100 Bearing Quality Steel |
| I.D. | 0.635 in, 16.13 mm |
| Style | Special |
| O.D. | 1.575 in, 40 mm |
| No. of Rows | Single |
| Outside Ring Shape | Straight |
| Filling Slot | Single Row Non-Fill Slot |
| Bore Shape | Round |
| Outside Ring Width | 0.472 in, 12 mm |
| Series | Nice® |
| Type | Ball Bearing |
| Inch/Metric | Inch |
| Weight | 1.87 LB |
| EAN or UPC | 637400297572 |

