Skip to content Skip to navigation menu
RBC Bearings8191TNTE18

8191TNTE18

0.562 in Double Sealed Single Row Ball Bearing
Item #101156288
  • 0.562 in Inner Diameter
  • 1.375 in Outer Diameter
  • 52100 Bearing Quality Steel Material
RBC Bearings8191TNTE18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.562 in Inner Diameter
  • 1.375 in Outer Diameter
  • 52100 Bearing Quality Steel Material
Bore Shape Hex
Inch/Metric Inch
Outside Ring Width 0.433 in, 11 mm
Material 52100 Bearing Quality Steel
No. of Rows Single
Series Nice®
Filling Slot Single Row Non-Fill Slot
Inside Ring Width 0.433 in, 11 mm
Enclosure Double Sealed
I.D. 0.562 in, 14.27 mm
Type Ball Bearing
Outside Ring Shape Straight
Finish Steel
O.D. 1.375 in, 34.92 mm
Total Width 0.433 in, 11 mm
Cage Material Nylon
Style Special
Weight 0.1 LB
EAN or UPC 637400364076
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison