- 0.375 in Inner Diameter
- 1.281 in Outer Diameter
- 440C Stainless Steel Material
| Type | Radial Ball Bearing |
| Inch/Metric | Inch |
| Filling Slot | Single Row Non-Fill Slot |
| Enclosure | Open |
| Outside Ring Width | 0.375 in, 9.53 mm |
| O.D. | 1.281 in, 32.54 mm |
| Series | Nice® |
| Bore Shape | Round |
| I.D. | 0.375 in, 9.53 mm |
| Total Width | 0.375 in, 9.53 mm |
| Material | 440C Stainless Steel |
| No. of Rows | Single |
| Outside Ring Shape | Flat |
| Cage Material | Nylon |
| Inside Ring Width | 0.375 in, 9.53 mm |
| Style | Steel |
| Weight | 0.097 LB |
| EAN or UPC | 637400297589 |

